Beli sound system outdoor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Okayo PA Sound System (Sound System/Pengeras Suara)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- TOA MicrophoneDeskripsi:Electret Condenser Type of Tie Clip Microphone. The ZM-361-AS is designed with high sensitivity and sound clarity, ideal for use in religion prayer applications, sermons, presentations or lecture activities.atribut:
- Color: Black
- Type: Electret Condenser microphone
- auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)atribut:
- Impedance (ohm): 4
- Extech Sound Level MeterDeskripsi:Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an anatribut:
- Brand: EXTECH
- Resolution (dB): 0.1
- Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Deskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- CF Audio Whole Tone Speaker (Pengeras Suara)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- SONY High Power Audio System with BLUETOOTH Technology (Sound System/Pengeras Suara)Deskripsi:Take your parties to the next level with this powerful one-box sound system. Feel the beat of your favourite tracks with High-efficiency Tweeters and JET BASS BOOSTER. Enjoy a multi-coloured, illuminated Speaker Light and make the party yours with Party Playlist and Karaoke Ranking through our Fiestable app. Handles make transportation easier than ever.atribut:
- SNI License: Yes
- Benetech Sound Level MeterDeskripsi:This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.atribut:
- Measurement Range (dBA): 30 to 130
- Resolution (dB): 0.1
- Polytron Portable Speaker (Pengeras Suara)Deskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- TaffSTUDIO UHF Wireless Microphone Headset MiniDeskripsi:TaffSTUDIO HX-W002-2H adalah solusi praktis dan handal untuk berbagai keperluan komunikasi, mulai dari pemandu wisata, call center, hingga kegiatan mengajar. Mikrofon headset ini dirancang dengan teknologi UHF wireless yang memberikan transmisi suara stabil dan jernih tanpa delay. Dengan 49 kanal frekuensi yang dapat dipilih dan jarak transmisi hingga 50 meter, alat ini memastikan Anda tetap terhubung dengan audiens tanpa gangguan. Dirancang dengan bobot ringan dan ergonomis, TaffSTUDIO HX-W002-2H sangat nyaman dipakai dalam jangka waktu lama, menjadikannya alat komunikasi yang sempurna untuk mobilitas tinggi.atribut:
- Battery Capacity (mAh) : 1500
- Color: Black
- Headset Battery Capacity (mAh): 450
- Material: USB
- Receiver Battery Type: Baterai 18650 3.7V
- Receiver Dimensions (cm): 3.7x2.5x11.5
- Receiver Frequency (MHz): 630 to 690
- Receiver Frequency Range: 50 Hz - 15 kHz
- Transmission distance (m): 50
- Transmitter Battery Type: Baterai Lithium Built-In Rechargeable
- Transmitter Frequency (MHz): 630 to 696
- USB Power (V): 5
- USB cable length (cm): 50 (Type C)
- Custom Digital Sound Level MeterDeskripsi:Noise management at factories and construction sites, and other general noise checks
- HP Pro Mini 400 G9 Desktop PC (Komputer Desktop)Deskripsi:- 13th Generation Intel® Core™ i5 processor- Windows 10 Home Single Language – HP recommends Windows 11 Pro for business- 512 GB SSD Hard drive- 8 GB DDR4 RAM- Intel® UHD Graphics 770- Intel Core i5-12500T 2.2GHz Up To 4.1GHz 4C , 8GB(1x8GB) DDR4 3200 SODIMM (Max 32GB; 2 DIMM) , SSD 512G 2280 PCIe NVMe- Windows 11 HOME , NON LED , Intel® UHD Graphics 770 , NO DVDRW , WLAN RT 8852BE Wi-Fi6 +BT 5.2 WW, warranty 3/3/3 Years- Keyboard HP 125 BLK & Mouse HP BLK 125 , Serial Port IO 2, HDMI Port v2atribut:
- Processor Onboard: Intel Core i5-12500T
- Memory (GB): 8 (DDR4)
- Storage (Gb): 512 (SSD)
- YUTAKA Pressure Regulatoratribut:
- Pressure Of Use Entrace/Exit (MPa): 14.8/0.4
- ACOURETE Panel Peredam SuaraDeskripsi:Resonansi, pantulan awal, echo, dan reverberasi di sebuah ruangan dapat menggangu kejernihan percakapan dan suara musik. Untuk mengatasi masalah tersebut, umumnya dipasang peredam suara yang disesuaikan dengan masalah yang timbul di sebuah ruangan.Adapun peredam suara yang mampu mengatasi hal itu, yaitu Acourete EchoBaffle. Acourete EchoBaffle adalah sebuah panel peredam suara yang memiliki redaman suara pada frekuensi treble. Redaman suara pada frekuensi tinggi berfungsi untuk meredam pantulan awal, echo, dan reverberasi. Keunggulan : - Redaman pada frekuensi tinggi untuk mengatasi pantulan awal, echo, dan reverberasi. - Dapat dipasang vertikal pada dinding atau horizontal pada plafon. - Desain yang lebih slim dan compact. - Easy and tool less application. - Aplikasi yang terintegrasi sebagai elemen treatment akustik dan interior. - Customizable. - Harga satuan relatif murah.atribut:
- Type: Acoustics Fabric Panel
- Color: Beige
- Material: Plywood, Accourete Fiber 300
- Finishing: Fabric
- Mounting: Wall and Ceiling
Daftar Harga sound system outdoor Terbaru October 2026
| Okayo PA Sound System (Sound System/Pengeras Suara) | Rp12.999.900 |
| TOA Microphone | Rp309.900 |
| KRISBOW Generator Gasoline (Genset Bensin) | Rp2.299.900 |
| auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara) | Rp5.099.900 |
| Extech Sound Level Meter | Rp5.699.900 |
| Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara) | Rp1.999.900 |
| CF Audio Whole Tone Speaker (Pengeras Suara) | Rp8.099.900 |
| SONY High Power Audio System with BLUETOOTH Technology (Sound System/Pengeras Suara) | Rp3.399.900 |
| Benetech Sound Level Meter | Rp699.900 |
| Polytron Portable Speaker (Pengeras Suara) | Rp2.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/48P103220152-1.jpg)

/6xP104570249-9.jpg)
/P102279832-1.jpg)

/37P105973115-1.jpg)
/9cP103222336-1.jpg)
/fjP105676559-1.jpg)

/2iP105973090-1.jpg)
/abP110436371-5.jpg)
/5hP104570197-11.jpg)


/qcP112292948-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)